FESTO 8004665 ENCODER CABLE NEBM-M12G8-E-7.5-N-S1G15


Other pneumatic drive Festo

References
festo:NEBM-M12G8-E-7.5-N-S1G15
rubix:241A6868
manufacturer :8004665
ean:4052568256500

Product details : FESTO 8004665 ENCODER CABLE NEBM-M12G8-E-7.5-N-S1G15


encoder cable NEBM-M12G8-E-7.5-N-S1G15 Suitable for Servo motor EMME-AS-... Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Protection class=IP65, Note on degree of protection=(* in assembled condition, * IP30 for plug connector Sub-D)

Technical specifications


Attributes
No attributes to display for this product
£ 214.95 excl. VAT
/ Each
£ 257.94 incl. VAT
  • In stock: Next day delivery