FESTO 8022593 ELECTRIC CYLINDER ESBF-BS-50-100-10P
ESBF electric cylinder
See technical informationSee documentsReferences
Festo:ESBF-BS-50-100-10P
Rubix:112A6690
Manufacturer :8022593
EAN:4052568278465
Documents
Product details : FESTO 8022593 ELECTRIC CYLINDER ESBF-BS-50-100-10P
electric cylinder ESBF-BS-50-100-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=50, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,217.84 excl. VAT
/ Each
£ 1,461.41 incl. VAT
- Delivery usually within ( 2 ) days