FESTO 8022572 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-LS-32-400-2.5P
rubix:391A1978
manufacturer :8022572
ean:4052568278281

Product details : FESTO 8022572 ELECTRIC DRIVE


electric cylinder ESBF-LS-32-400-2.5P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=400 mm, Size=32, Stroke=400 mm, Piston rod thread=M10x1,25, Reversing backlash=100 µm

Technical specifications


Attributes
No attributes to display for this product
£ 649.72 excl. VAT
/ Each
£ 779.66 incl. VAT
  • Usually arrives within 14 working days