FESTO 161270 FLAT CYLINDER DZF-32-160-A-P-A


DZF flat cylinder

References
festo:DZF-32-160-A-P-A
rubix:111A1089
manufacturer :161270
ean:4052568128821
DZF-32-160-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161270 FLAT CYLINDER DZF-32-160-A-P-A


Flat cylinder DZF-32-160-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight656,3 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 235.85 excl. VAT
/ Each
£ 283.02 incl. VAT
  • Delivery usually within ( 2 ) days