FESTO 162082 TWIN CYLINDER DPZJ-20-10-P-A-KF-S2
Twin-piston cylinder DPZJ-20
See technical informationSee documentsReferences
Festo:DPZJ-20-10-P-A-KF-S2
Rubix:111A2859
Manufacturer :162082
EAN:4052568130220

Documents
Product details : FESTO 162082 TWIN CYLINDER DPZJ-20-10-P-A-KF-S2
Twin-piston cylinder DPZJ-20-10-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=20 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 965 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 736.56 excl. VAT
/ Each
£ 883.87 incl. VAT
- Delivery usually within ( 26 ) days