References
SMC:IP200-280
Rubix:393A8337
Manufacturer :IP200-280
Documents
Product details : SMC IP200-280 POSITIONER
Strengths
Sensitivity: Within ±0.5 % F.S
Repeatability: Within ±1 % F.S
Ambient and fluid temperatures: -5 to 60 °C.
Technical specifications
Attributes
| Type | ip200, positioner |
|---|
Show UNSPSC/ECL@SS
£ 290.78 excl. VAT
/ Each
£ 348.94 incl. VAT
- Usually arrives within 14 working days
