FESTO 8033157 SUB-BASE


Valve terminal Festo

References
festo:VABS-S4-1S-G14-R3-EX1E
rubix:391A7294
manufacturer :8033157
ean:4052568282844

Product details : FESTO 8033157 SUB-BASE


sub-base VABS-S4-1S-G14-R3-EX1E Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Pilot Air supply=external, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
Ā£ 75.30 excl. VAT
/ Each
Ā£ 90.36 incl. VAT
  • Usually arrives within 14 working days