References
Festo:SEA-3GS-M8-S
Rubix:109A5248
Manufacturer :192009
EAN:4052568043674
Product details : FESTO 192009 PLUG SEA-3GS-M8-S
Plug SEA-3GS-M8-S for valve islands. Permissible cable diameter=2.5 - 5 mm, Based on standard=(* EN 61076-2-101, * EN 61984), Mounting position=any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 60 V
Technical specifications
Attributes
| Type | plug |
|---|
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
- Delivery date on request
Contact a branch