PRAMET LFMX 2.2-.16SNM2:T8330 GROOVING INSERT 6754335


Open tool tip and tool tip for cutting to length Pramet

References
pramet:LFMX 2.2-.16SNM2:T8330
rubix:2529119
manufacturer :LFMX2216SNM2T8330
ean:3603602897015
brand logo
brand logo
Technical specifications
Nuance/shadet8330

Product details : PRAMET LFMX 2.2-.16SNM2:T8330 GROOVING INSERT 6754335


Single ended parting and grooving insert, with a 2.2mm cutting width and 0.16mm corner radii, an accuracy according to tolerance class-M and chip-breaker M2 with rounded cutting edges with facet, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and M20-M35 for machining of steel and stainless-steel in combination with PRAMET XL.F(NRL) 2.00 parting and grooving tools

Technical specifications


Attributes
Nuance/shadet8330
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Usually arrives within 14 working days