Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 62 9239-03080
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 62 9239-03080
HTD drive belt Gates
References
gates:
PCV 8MGT 640 62
rubix:
133A6884
manufacturer :
9239-03080
ean:
5414465491993
Technical specifications
Profile
8MGT
Primitive length
640
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 62 9239-03080
Technical specifications
Attributes
Logistic Weight
0,2
g
Profile
8MGT
Primitive length
640
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
341.95
excl. VAT
/
Each
£
410.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 856 8M 85 HIPO 1082075
OPTIBELT 1440 D8M 85 1934630
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4480 62
OPTIBELT 1080 8MHP 50 1721343
GATES TWIN POWER GT2 D1440-8MGT2-50
OPTIBELT 180 5MHP 25 1936205
MECALINE 565.5M440 894795
GATES PPT GT4 4400 8MGT 1300 POWERGRIP GT4
OPTIBELT 1600 8MHP 3077ZA HIGH POWER BELT 1600-8MHP-30
GATES GT4 4578 14MGT 170 POWERGRIP GT4
OPTIBELT 520 8M 8577ZA HTD TIMING BELT 520-8M-85MM
GATES SYNCH BELT GT3 650 5MGT 25
OPTIBELT HTD TIMING BELT 282 3M 977TD
GATES HTD 330 3M 2800 9296-40722 SINGLE SIDED SYNCHRONOUS BELT
OPTIBELT 710 5MHP 15 1954945