GATES 927509156 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 4480 62

Poly Chain GT2 Timing Belt

See technical information

References

Gates:PC2 8MGT 4480 62
Rubix:104A1399
Manufacturer :927509156
EAN:5412571232172
brand logo

Technical specifications

Profile8mgt
Primitive length4480 mm
Belt width62 mm
See all Specifications

Product details : GATES 927509156 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 4480 62


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile8mgt
Primitive length4480 mm
Belt width62 mm
Materialpolyurethane
Pitch8 mm
£ 1,264.54 excl. VAT
/ Each
£ 1,517.45 incl. VAT
  • Usually arrives within 14 working days