Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 62 9239-03120
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 62 9239-03120
HTD drive belt Gates
References
gates:
PCV 8MGT 960 62
rubix:
103A7013
manufacturer :
9239-03120
ean:
5414465492105
Technical specifications
Profile
8MGT
Primitive length
960
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 62 9239-03120
Technical specifications
Attributes
Logistic Weight
0,277
g
Profile
8MGT
Primitive length
960
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
384.67
excl. VAT
/
Each
£
461.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 4400 8M 5077TD HTD TIMING BELT 4400-8M-50MM
GATES GT4 5320 14MGT 55 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 1025 5M 25
OPTIBELT 425 5MHP 25 1759131
OPTIBELT 1400 14M 17077ZA HTD TIMING BELT 1400-14M-170MM
GATES 9275-09088 PC2 8MGT-1760-62
OPTIBELT 1936 8M 20 1725239
OPTIBELT HTD TIMING BELT 1360 8M 5077ZA
OPTIBELT 424 8MHP 30 1806169
GATES SYNCH BELT GT3 420 3MGT 9
GATES 3M HTDSLEEVE HTD 474 3M 2800
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 12 9239-00300
OPTIBELT 265 5MHP 25 1946973
OPTIBELT 1360-D8M-20 DOUBLE SIDED HTD BELT D1360-8M-20
GATES HTD BELT 8M PITCH HTD 1200 8M 85