Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 12 9239-00300
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 12 9239-00300
HTD drive belt Gates
References
gates:
PCV 8MGT 2400 12
rubix:
103A6512
manufacturer :
9239-00300
ean:
5414465489914
Technical specifications
Profile
8MGT
Primitive length
2400
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 12 9239-00300
Technical specifications
Attributes
Logistic Weight
0,133
g
Profile
8MGT
Primitive length
2400
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
300
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.16
excl. VAT
/
Each
£
170.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1360 D8M 50 1804108
OPTIBELT 625 5M 25 1849222
MECALINE 580.5M440 894797
OPTIBELT 201 3M 6 1632808
OPTIBELT 680 8M 20 HIPO 1081991
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 36 9239-02400
OPTIBELT 784 8M 50 HIPO 1082033
OPTIBELT 249 3M 9 1907500
GATES 9327-50536 GTX 3280 8MX 20
OPTIBELT 680 8MHP 20 1627537
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 90 9239-07085
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1260 90 9239-07090
OPTIBELT 669 3MHP 15 1554581
GATES HTD BELTING OPEN 8M-85MMSTEELX30MTR
GATES 9327-50115 GTX 656 8MX 65