Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 21 9239-01130
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 21 9239-01130
HTD drive belt Gates
References
gates:
PCV 8MGT 1040 21
rubix:
102A0880
manufacturer :
9239-01130
ean:
5414465490552
Technical specifications
Profile
8MGT
Primitive length
1040
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 21 9239-01130
Technical specifications
Attributes
Logistic Weight
0,102
g
Profile
8MGT
Primitive length
1040
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
130
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.53
excl. VAT
/
Each
£
160.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 424 8M 2077ZA
OPTIBELT 2504 8M 30 1878799
OPTIBELT 201 3MHP 9 1961479
GATES GT4 1760 8MGT 1800 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 20 9239-04240
GATES SYNCH BELT GT3 294 3MGT 15
OPTIBELT 1184 8M 30 1966265
GATES 9232-50021 TP GT2 800 8MGT 20
OPTIBELT HTD TIMING BELT 192 3M 977ZA
OPTIBELT 1168 8M 85 1878677
OPTIBELT 330 3MHP 6 1879142
OPTIBELT HTD TIMING BELT 3048 8M 2077TD
GATES SYNCH BELT GT3 450 3MGT 9
GATES 9327-50320 GTX 1280 8MX 50
GATES DOUBLE SIDED HTD BELT TP HTD 835 5M 15