Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 20 9239-04240
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 20 9239-04240
Chain Belt
References
gates:
PCV 14MGT 3360 20
rubix:
103A7543
manufacturer :
9239-04240
ean:
5414465492891
Technical specifications
Profile
14MGT
Primitive length
3360
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3360 20 9239-04240
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,526
g
Profile
14MGT
Primitive length
3360
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
621.44
excl. VAT
/
Each
£
745.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 632 8MHP 50 1831692
OPTIBELT 2350 5M 2577ZA HTD TIMING BELT 2350-5M-25MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 36 9239-02500
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 36 9239-02280
OPTIBELT HTD TIMING BELT 945 3M 1577TD
OPTIBELT HTD TIMING BELT 3500 14M 8577TD
GATES HTD BELT 5M PITCH HTD 270 5M 15
OPTIBELT HTD TIMING BELT 750 5M 2577ZA
OPTIBELT HTD TIMING BELT 2450 14M 11577ZA
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 36 9239-02160
OPTIBELT 645 5MHP 25 1806845
MECALINE 912.8M440 894877
OPTIBELT 168 3M 9 1680204
GATES HTD BELT 3M PITCH HTD 1002 3M 15
OPTIBELT 390 3M 9 1820342