Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1224 62 9239-03153
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1224 62 9239-03153
HTD drive belt Gates
References
gates:
PCV 8MGT 1224 62
rubix:
103A6802
manufacturer :
9239-03153
ean:
5414465492167
Technical specifications
Profile
8MGT
Primitive length
1224
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1224 62 9239-03153
Technical specifications
Attributes
Logistic Weight
0,355
g
Profile
8MGT
Primitive length
1224
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
153
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
440.81
excl. VAT
/
Each
£
528.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 600 3M 15 1905730
OPTIBELT 369 3M 15 1040266
GATES 9327-51010 GTX 2100 14MX 85
OPTIBELT HTD TIMING BELT 424 8M 2077ZA
GATES 9327-50214 GTX 1000 8MX 20
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2840 36
OPTIBELT 1216 8MHP 30 1829116
GATES 9327-50537 GTX 3280 8MX 30
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP2250 5M 150
GATES GT4 384 8MGT 20 POWERGRIP GT4
GATES 9232-50069 TP GT2 2400 8MGT 20
OPTIBELT 1200 D5M 1577TD HTD TIMING BELT D1200-5M-15MM
OPTIBELT 4578 14MHP 85 1885185
GATES HTD BELT 8M PITCH HTD 600 8M 30
GATES 9327-50344 GTX 1424 8MX 50