Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1600 62 9239-03200
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1600 62 9239-03200
HTD drive belt Gates
References
gates:
PCV 8MGT 1600 62
rubix:
233A1567
manufacturer :
9239-03200
ean:
5414465492198
Technical specifications
Profile
8MGT
Primitive length
1600
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1600 62 9239-03200
Technical specifications
Attributes
Logistic Weight
0,49
g
Profile
8MGT
Primitive length
1600
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
510.18
excl. VAT
/
Each
£
612.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1456 14M 40 1934947
GATES HTD BELT 8M PITCH HTD 1200 8M 30
GATES HTDBELT3MPITCH HTD 513 3M 9
OPTIBELT 816 3M 6 1797864
GATES 9275-09356 PC2 8MGT 2800 21
OPTIBELT 3150 14MHP 115 1814863
GATES GT4 5740 14MGT 40 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 550 5M 2577ZA
GATES HTDBELT5MPITCH HTD 645 5M 25
OPTIBELT 384 3MHP 6 1702016
OPTIBELT 267 3M 6 1640917
GATES 5M HTDSLEEVE HTD 270 5M 2800
OPTIBELT HTD TIMING BELT 633 3M 1577ZA
GATES GT4 640 8MGT 30 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 600 D5M 2577TD