Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 62 9239-03224
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 62 9239-03224
HTD drive belt Gates
References
gates:
PCV 8MGT 1792 62
rubix:
103A6526
manufacturer :
9239-03224
ean:
5414465492211
Technical specifications
Profile
8MGT
Primitive length
1792
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 62 9239-03224
Technical specifications
Attributes
Logistic Weight
0,51
g
Profile
8MGT
Primitive length
1792
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
224
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
589.01
excl. VAT
/
Each
£
706.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 635 5MHP 25 1648200
MECALINE 670.5M440 894807
OPTIBELT 300 3MHP 6 1558244
OPTIBELT 1424 8M 20 HIPO 1082303
OPTIBELT HTD TIMING BELT 282 3M 977TD
GATES 3M HTDSLEEVE HTD 1863 3M 1800
OPTIBELT 2400 8MHP 50 1856110
GATES PPT GT4 1440 8MGT 1800 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 62 9239-03410
MECALINE 755.5M440 894814
GATES SYNCH BELT GT3 1500 5MGT 15
GATES 8M HTDSLEEVE HTD 2600 8M 1300
GATES 9327-50163 GTX 840 8MX 85
OPTIBELT 632 8MHP 50 1831692
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 21 9239-01080