Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 12 9239-00250
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 12 9239-00250
HTD drive belt Gates
References
gates:
PCV 8MGT 2000 12
rubix:
102A2888
manufacturer :
9239-00250
ean:
5414465489877
Technical specifications
Profile
8MGT
Primitive length
2000
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 12 9239-00250
Technical specifications
Attributes
Logistic Weight
0,112
g
Profile
8MGT
Primitive length
2000
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
250
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.88
excl. VAT
/
Each
£
149.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 360.5M440 894776
OPTIBELT 1400 8M 85 HIPO 1082301
GATES POLYCHAIN2 BELT 14M PC2 14MGT 994 125
GATES SYNCH BELT GT3 339 3MGT 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 62 9239-03381
OPTIBELT 755 5MHP 15 1819518
OPTIBELT 363 3MHP 15 1554508
OPTIBELT 565 5MHP 9 1852850
MECALINE 1150.5M440 894835
OPTIBELT 896-8M-30MM HTD SYNCHRONOUS TIMING BELT
GATES DOUBLE SIDED HTD BELT TP HTD 755 5M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 12 9239-00080
OPTIBELT HTD TIMING BELT 2310 14M 17077ZA
OPTIBELT HTD TIMING BELT 2100 14M 17077ZA
OPTIBELT HTD TIMING BELT 1160 8M 5077ZA