GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 36 9239-02400


Timing Belt

References
gates:PCV 8MGT 3200 36
rubix:103A5216
manufacturer :9239-02400
ean:5414465491900
brand logo
brand logo
Technical specifications
Profile8mgt
Primitive length3200 mm
Belt width36 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 36 9239-02400


Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Strengths

•High power capacity and performance with a lightweight, clean-running construction
Supports a maintenance-free, energy saving operation Patented design and construction
Fast drive conversion payback

Applications

Energy, Agriculture, and Petrochemical Industries

Technical specifications


Attributes
Logistic Weight0,534 g
Profile8mgt
Primitive length3200 mm
Belt width36 mm
Pitch8 mm
Materialpu
Number of teeth400
Height5.9 mm
Show UNSPSC/ECL@SS
£ 529.51 excl. VAT
/ Each
£ 635.41 incl. VAT
  • Usually arrives within 14 working days