Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 12 9239-00315
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 12 9239-00315
HTD drive belt Gates
References
gates:
PCV 8MGT 2520 12
rubix:
231A2956
manufacturer :
9239-00315
ean:
5414465489938
Technical specifications
Profile
8MGT
Primitive length
2520
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 12 9239-00315
Technical specifications
Attributes
Logistic Weight
0,14
g
Profile
8MGT
Primitive length
2520
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
315
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.27
excl. VAT
/
Each
£
173.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 3048 8M 50 HIPO 1082506
OPTIBELT 2600 8M 20 HIPO 1082487
GATES DOUBLE SIDED HTD BELT TP HTD 755 5M 15
OPTIBELT 1263 3M 1577TD HTD TIMING BELT 1263-15MM
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4480 36
OPTIBELT 1569 3M 15 1808777
GATES TIMINGBELTXLPITCH 190 XL 050
GATES 5M HTDSLEEVE HTD 305 5M 2800
OPTIBELT 1064 8M 20 HIPO 1082150
OPTIBELT 477 3M 977TD HTD TIMING BELT 477-9MM
GATES HTD 826 14M 40 HTD BELT 14M PITCH 826 14M 40
GATES 9327-50129 GTX 760 8MX 40
GATES HTD BELT 14M PITCH HTD 3150 14M 85
GATES 9232-50206 TP GT2 720 8MGT 30
GATES GT4 1200 8MGT 50 POWERGRIP GT4