GATES 927752492 TIMINGBELTXLPITCH 190 XL 050
Classical Synchronous Belt
See technical informationSee documentsReferences
Gates:190 XL 050
Rubix:102A1369
Manufacturer :927752492

Documents
Product details : GATES 927752492 TIMINGBELTXLPITCH 190 XL 050
Gates classical synchronous PowerGrip® belt offers a maintenance-free and economical alternative to conventional drives like chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc).
Strengths
•Trapezoidal tooth form
Precisely formed and accurately spaced elastomeric teeth ensure correct engagement with the pulley grooves
Fibreglass tensile cords
Nylon fabric cover protects the tooth surfaces
Available in standard pitches according to ISO 5296:MXL, XL, L, H, XH, XXH
Precisely formed and accurately spaced elastomeric teeth ensure correct engagement with the pulley grooves
Fibreglass tensile cords
Nylon fabric cover protects the tooth surfaces
Available in standard pitches according to ISO 5296:MXL, XL, L, H, XH, XXH
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 32.2 mm |
| Belt width | 12.7 mm |
| Material | fiberglass |
| Pitch | 5.08 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
