Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 12 9239-00355
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 12 9239-00355
HTD drive belt Gates
References
gates:
PCV 8MGT 2840 12
rubix:
103A6291
manufacturer :
9239-00355
ean:
5414465489969
Technical specifications
Profile
8mgt
Primitive length
2840
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 12 9239-00355
Technical specifications
Attributes
Logistic Weight
0,157
g
Profile
8mgt
Primitive length
2840
mm
Belt width
12
mm
Pitch
8
mm
Material
pu
Number of teeth
355
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.08
excl. VAT
/
Each
£
193.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 1120 8MGT 20 POWERGRIP GT4
GATES HTDBELT5MPITCH HTD 610 5M 9
OPTIBELT 288 8M 30 1915995
GATES HTD 5000 20M 115 BELT PITCH
OPTIBELT 3360 14MHP 170 1941244
GATES SYNCH BELT GT3 500 5MGT 15
OPTIBELT HTD TIMING BELT 1040 8M 5077ZA
GATES 9327-50611 GTX 1400 14MX 115
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 68
GATES HTD BELT 8M PITCH HTD 1432 8M 30
GATES 9327-50066 GTX 560 8MX 50
GATES HTD BELT 8M PITCH HTD 2000 8M 85
OPTIBELT 513 3MHP 9 1911001
GATES SYNCH BELT GT3 288 3MGT 9
OPTIBELT 655 5M 9 1823301