Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50066 GTX 560 8MX 50
GATES 9327-50066 GTX 560 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 560 8MX 50
rubix:
270A0573
manufacturer :
9327-50066
ean:
5414465176289
Technical specifications
Profile
8MX
Primitive length
560
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50066 GTX 560 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
560
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
70
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.33
excl. VAT
/
Each
£
120.40
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 582-15MM
GATES 9327-50230 GTX 1064 8MX 20
GATES GT4 2310 14MGT 170 POWERGRIP GT4
GATES HTD 5800 20M 115 BELT PITCH
GATES 8M HTDSLEEVE HTD 640 8M 2800
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 21 9239-01090
OPTIBELT HTD TIMING BELT 950 5M 2577ZA
GATES 9232-50085 TP GT2 3280 8MGT 20
GATES SYNCH BELT GT3 330 5MGT 25
GATES BELT HTD 1176 8M 20
GATES 9293-40839 HTD 249 3M 6
GATES 9232-50062 TP GT2 1800 8MGT 30
GATES HTD 267 3M 2800 9296-40625 SINGLE SIDED SYNCHRONOUS BELT
GATES PPT GT4 2800 14MGT 1300 POWERGRIP GT4
OPTIBELT 856 8MHP 20 1789865