Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 62 9239-03400
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 62 9239-03400
HTD drive belt Gates
References
gates:
PCV 8MGT 3200 62
rubix:
103A5871
manufacturer :
9239-03400
ean:
5414465492310
Technical specifications
Profile
8MGT
Primitive length
3200
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 62 9239-03400
Technical specifications
Attributes
Logistic Weight
0,919
g
Profile
8MGT
Primitive length
3200
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
911.89
excl. VAT
/
Each
£
1,094.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 416 8M 85 1825721
GATES GT4 2800 14MGT 170 POWERGRIP GT4
OPTIBELT 1569 3M 15 1808777
GATES SYNCH BELT GT3 420 3MGT 6
GATES HTD BELT 3M PITCH HTD 297 3M 6
GATES GT4 1760 8MGT 1800 POWERGRIP GT4
OPTIBELT 896 8MHP 30 1836951
OPTIBELT 2104 8M 85 1946879
GATES 9327-50131 GTX 760 8MX 65
OPTIBELT 2590 14MHP 170 1740685
GATES GT4 1440 8MGT 50 POWERGRIP GT4
OPTIBELT 760 8MHP 2077ZA HI POWER HTD BELT 20
GATES SYNCH BELT GT3 195 3MGT 15
OPTIBELT 1696 8MHP 30 1892515
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 90 9239-07180