Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 90 9239-07180
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 90 9239-07180
HTD drive belt Gates
References
gates:
PCV 14MGT 2520 90
rubix:
103A8028
manufacturer :
9239-07180
ean:
5414465494048
Technical specifications
Profile
14MGT
Primitive length
2520
mm
Belt width
90
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 90 9239-07180
Technical specifications
Attributes
Logistic Weight
1,768
g
Profile
14MGT
Primitive length
2520
mm
Belt width
90
mm
Pitch
14
mm
Material
PU
Number of teeth
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,163.24
excl. VAT
/
Each
£
2,595.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1680 14M 170 HIPO 1082625
OPTIBELT 1569 3M 6 1987243
GATES 5M HTDSLEEVE 900-5M/SLEEVE
GATES 9327-50469 GTX 2080 8MX 50
GATES MPCC 8M 608 21 SPL 9270-01148 8MC-608-21
OPTIBELT 477 3M 677TD HTD TIMING BELT 477-6MM
GATES HTD 5200 20M 340 BELT PITCH
GATES HTD BELT 8M PITCH HTD 1600 8M 20
GATES HTDBELT 3M PITCH HTD 213 3M 9
GATES SYNCH BELT GT3 280 5MGT 9
GATES HTDBELT5MPITCH HTD 535 5M 9
GATES HTDBELT3MPITCH HTD 591 3M 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 20
GATES DOUBLE SIDED HTD BELT TP HTD 1200 5M 15
OPTIBELT 1440 8M 50 HIPO 1082315