Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 62 9239-03450
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 62 9239-03450
HTD drive belt Gates
References
gates:
PCV 8MGT 3600 62
rubix:
102A1117
manufacturer :
9239-03450
ean:
5414465492334
Technical specifications
Profile
8MGT
Primitive length
3600
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 62 9239-03450
Technical specifications
Attributes
Logistic Weight
1,03
g
Profile
8MGT
Primitive length
3600
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
450
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,000.96
excl. VAT
/
Each
£
1,201.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2400 D8M 30 1816130
OPTIBELT 3048 8MHP 30 1849475
GATES GT4 1120 8MGT 85 POWERGRIP GT4
GATES SYNCH BELT GT3 570 3MGT 6
GATES HTDBELT 3M PITCH HTD 252 3M 6
OPTIBELT 880 8MHP 30 1736118
GATES PPT GT4 3150 14MGT 1300 POWERGRIP GT4
GATES 9293-42689 HTD 1270 5M 9
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 37 9239-05236
GATES 9232-50038 TP GT2 1120 8MGT 30
OPTIBELT 1280 8MHP 50 1904612
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 20
GATES HTD 966 14M 40 HTD BELT 14M PITCH 966 14M 40
OPTIBELT 1168 8M 20 1848900
OPTIBELT 1092 14MHP 115 1926423