Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 12 9239-00500
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 12 9239-00500
HTD drive belt Gates
References
gates:
PCV 8MGT 4000 12
rubix:
102A1116
manufacturer :
9239-00500
ean:
5414465490033
Technical specifications
Profile
8MGT
Primitive length
4000
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 12 9239-00500
Technical specifications
Attributes
Logistic Weight
0,221
g
Profile
8MGT
Primitive length
4000
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.07
excl. VAT
/
Each
£
253.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 1224 8M 20
OPTIBELT 1092 14MHP 85 1941303
GATES SYNCH BELT GT3 360 5MGT 9
GATES GT4 576 8MGT 30 POWERGRIP GT4
GATES 9327-51033 GTX 2590 14MX 55
OPTIBELT 225 5MHP 15 1949583
OPTIBELT 620 5M 9 1854339
OPTIBELT 1890 14MHP 40 1855247
GATES HTD BELT 8M PITCH HTD 1800 8M 50
OPTIBELT HTD TIMING BELT 486 3M 1577ZA
OPTIBELT 615 3M 15 1534115
OPTIBELT 669 3MHP 15 1554581
OPTIBELT 2104 8M 30 HIPO 1082432
GATES GT4 1160 8MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 192 3M 977ZA