Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 62 9239-03550
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 62 9239-03550
HTD drive belt Gates
References
gates:
PCV 8MGT 4400 62
rubix:
103A5217
manufacturer :
9239-03550
ean:
5414465492358
Technical specifications
Profile
8MGT
Primitive length
4400
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 62 9239-03550
Technical specifications
Attributes
Logistic Weight
1,263
g
Profile
8MGT
Primitive length
4400
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
550
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,172.96
excl. VAT
/
Each
£
1,407.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 4578 14MGT 1400 POWERGRIP GT4
GATES GT4 4326 14MGT 170 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 2100 14M 8577ZA
OPTIBELT 1680 14M 115 1702373
OPTIBELT 1936 8MHP 30 1949686
OPTIBELT HTD TIMING BELT 2240 8M 2077ZA
OPTIBELT HTD TIMING BELT 582-6MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 20 9239-04250
OPTIBELT 608 8MHP 50 1899042
OPTIBELT 816 3M 9 1782036
GATES 5M HTDSLEEVE 900-5M/SLEEVE
OPTIBELT 2250 5M 15 1975197
OPTIBELT 3850 14MHP 55 1921635
OPTIBELT 816 3M 6 1797864
OPTIBELT 535 5MHP 9 1930234