GATES 929640796 POWERGRIP HTD SYNCHRONOUS BELT 900-5M
PowerGrip HTD Synchronous Belt
See technical informationSee documentsReferences
Gates:HTD 900 5M 2800
Rubix:102A2832
Manufacturer :929640796
EAN:5414465495359

Documents
Product details : GATES 929640796 POWERGRIP HTD SYNCHRONOUS BELT 900-5M
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
GATES POWERGRIP HTD timing belt roll
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 900 mm |
| Belt width | 711 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 180 |
Show UNSPSC/ECL@SS
£ 730.03 excl. VAT
/ Each
£ 876.04 incl. VAT
- In stock: Next day delivery
