Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 125 9239-08080
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 125 9239-08080
HTD drive belt Gates
References
gates:
PCV 14MGT 1120 125
rubix:
103A8344
manufacturer :
9239-08080
ean:
5414465494246
Technical specifications
Profile
14MGT
Primitive length
1120
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 125 9239-08080
Technical specifications
Attributes
Logistic Weight
1,094
g
Profile
14MGT
Primitive length
1120
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,550.09
excl. VAT
/
Each
£
1,860.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 2400 8M 20
OPTIBELT HTD TIMING BELT 340 5M 1577ZA
MECALINE 280XL440 895029
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1760 62 9239-03220
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3920 125 9239-08280
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1792 21
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 20 9239-04275
GATES SYNCH BELT GT3 250 5MGT 25
OPTIBELT 390 3M 9 1820342
GATES SYNCH BELT GT3 564 3MGT 15
OPTIBELT HTD TIMING BELT 3850-14M-40MM
OPTIBELT 2504 8M 30 1878799
OPTIBELT OMEGA HP BELT 840 8MHP 2077ZA
GATES SYNCH BELT GT3 360 5MGT 9
GATES 3M HTDSLEEVE HTD 1863 3M 1800