Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 37 9239-05115
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 37 9239-05115
HTD drive belt Gates
References
gates:
PCV 14MGT 1610 37
rubix:
103A8334
manufacturer :
9239-05115
ean:
5414465493195
Technical specifications
Profile
14MGT
Primitive length
1610
mm
Belt width
37
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 37 9239-05115
Technical specifications
Attributes
Logistic Weight
0,463
g
Profile
14MGT
Primitive length
1610
mm
Belt width
37
mm
Pitch
14
mm
Material
PU
Number of teeth
115
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
605.04
excl. VAT
/
Each
£
726.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 360 5M 1577ZA
GATES HTDBELT 5M PITCH HTD 255 5M 15
OPTIBELT HTD TIMING BELT 1595 5M 977ZA
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 62 9239-03160
GATES HTDBELT5MPITCH HTD 720 5M 9
OPTIBELT 1360 8MHP 85 1901031
GATES 9327-50337 GTX 1360 8MX 65
OPTIBELT 1190 14M 170 HIPO 1082554
GATES HTD BELT 3M PITCH HTD 381 3M 9
OPTIBELT 201 3MHP 15 1974893
GATES DOUBLE SIDED HTD BELT TP HTD 2525 5M 25
OPTIBELT HTD TIMING BELT 582-9MM
GATES HTD BELT 8M PITCH HTD 2000 8M 20
OPTIBELT 435 3M 9 1964679
GATES HTD BELT 3M PITCH HTD 126 3M 9