Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 90 9239-07115
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 90 9239-07115
HTD drive belt Gates
References
gates:
PCV 14MGT 1610 90
rubix:
103A8332
manufacturer :
9239-07115
ean:
5414465493898
Technical specifications
Profile
14MGT
Primitive length
1610
mm
Belt width
90
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 90 9239-07115
Technical specifications
Attributes
Logistic Weight
1,126
g
Profile
14MGT
Primitive length
1610
mm
Belt width
90
mm
Pitch
14
mm
Material
PU
Number of teeth
115
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,471.72
excl. VAT
/
Each
£
1,766.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9327-50148 GTX 800 8MX 85
GATES HTD BELT 8M PITCH HTD 1440 8M 85
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 21 9239-01160
GATES SYNCH BELT GT3 250 5MGT 15
GATES HTD BELT 5M PITCH HTD 1595 5M 25
GATES 3M HTDSLEEVE HTD 333 3M 2800
OPTIBELT 1320 8M 20 1597688
OPTIBELT 835 5MHP 9 1995162
OPTIBELT 1148 14M 85 HIPO 1098821
GATES HTD BELT 3M PITCH HTD 225 3M 9
GATES 5M HTDSLEEVE HTD 1200 5M 2800
GATES HTD 920 8M 2800 9296-51719 SINGLE SIDED SYNCHRONOUS BELT
GATES 9232-50158 TP GT2 3150 14MGT 115
GATES HTD BELT 8M PITCH HTD 1264 8M 30
GATES HTD BELT 8M PITCH HTD 1424 8M 30