Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 21 9239-01160
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 21 9239-01160
HTD drive belt Gates
References
gates:
PCV 8MGT 1280 21
rubix:
103A6519
manufacturer :
9239-01160
ean:
5414465490613
Technical specifications
Profile
8mgt
Primitive length
1280
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 21 9239-01160
Technical specifications
Attributes
Logistic Weight
0,124
g
Profile
8mgt
Primitive length
1280
mm
Belt width
21
mm
Pitch
8
mm
Material
pu
Number of teeth
160
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.19
excl. VAT
/
Each
£
186.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 3048 8M 5077ZA HTD TIMING BELT 3048-8M-50MM
OPTIBELT 1512 14M 170 HIPO 1082595
GATES HTD BELT 8M PITCH HTD 2800 8M 50
OPTIBELT HTD TIMING BELT 1424 8M 8577ZA
OPTIBELT HTD TIMING BELT 740 5M 1577ZA
GATES LLHTD14M115 STL LL HTD 14M 115 METRE STEEL
MECALINE 720.5M440 894811
GATES HTD BELT 234-3M-9MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2450 68 9239-06175
OPTIBELT 435 3M 9 1964679
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4480 62 9239-03560
OPTIBELT 1680 8M 30 1961514
GATES SYNCH BELT GT3 105 3MGT 9
OPTIBELT HTD TIMING BELT 760 8M 3077ZA
GATES HTD BELT 8M PITCH HTD 1080 8M 85