Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 20 9239-04135
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 20 9239-04135
HTD drive belt Gates
References
gates:
PCV 14MGT 1890 20
rubix:
103A8159
manufacturer :
9239-04135
ean:
5414465492501
Technical specifications
Profile
14mgt
Primitive length
1890
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 20 9239-04135
Technical specifications
Attributes
Logistic Weight
0,297
g
Profile
14mgt
Primitive length
1890
mm
Belt width
20
mm
Pitch
14
mm
Material
pu
Number of teeth
135
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
376.00
excl. VAT
/
Each
£
451.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD 3400 20M 170 BELT PITCH
OPTIBELT 1216 8MHP 30 1829116
GATES 9327-50132 GTX 760 8MX 85
OPTIBELT HTD TIMING BELT 1216 8M 2077ZA
OPTIBELT 645 5MHP 9 1588966
OPTIBELT HTD TIMING BELT 656 8M 3077ZA
OPTIBELT HTD TIMING BELT 612 3M 977TD
GATES 9327-50043 GTX 480 8MX 65
OPTIBELT 712 8MHP 50 1877734
OPTIBELT 2000 8MHP 85 1511487
GATES HTD 5400 20M 115 HTD BELT 20M PITCH 2400 20M 115
OPTIBELT 1890 14MHP 55 1962136
OPTIBELT 936 8M 20 1825252
GATES SYNCH BELT GT3 325 5MGT 15
GATES GT4 1512 8MGT 85 POWERGRIP GT4