Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1960 125 9239-08140
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1960 125 9239-08140
HTD drive belt Gates
References
gates:
PCV 14MGT 1960 125
rubix:
102A1120
manufacturer :
9239-08140
ean:
5414465494345
Technical specifications
Profile
14mgt
Primitive length
1960
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1960 125 9239-08140
Technical specifications
Attributes
Logistic Weight
1,92
g
Profile
14mgt
Primitive length
1960
mm
Belt width
125
mm
Pitch
14
mm
Material
pu
Number of teeth
140
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,422.81
excl. VAT
/
Each
£
2,907.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 520 8M 20 HIPO 1081865
OPTIBELT 424 8M 50 HIPO 1081823
GATES GT4 4956 14MGT 115 POWERGRIP GT4
GATES GT4 1890 14MGT 170 POWERGRIP GT4
GATES GT4 480 8MGT 30 POWERGRIP GT4
OPTIBELT 1096 8M 50 1994582
OPTIBELT 174 3MHP 6 1726498
MECALINE 670.5M440 894807
GATES HTD 2800 14M 115 BELT PITCH
OPTIBELT 966 14MHP 40 1822653
OPTIBELT 1248 8M 30 HIPO 1082240
OPTIBELT HTD TIMING BELT 177 3M 1577ZA
GATES 9327-50231 GTX 1064 8MX 30
GATES 9275-09352 PC2 8MGT 1224 21
GATES HTD BELT 5M PITCH HTD 325 5M 9