Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50231 GTX 1064 8MX 30
GATES 9327-50231 GTX 1064 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1064 8MX 30
rubix:
270A0645
manufacturer :
9327-50231
ean:
5414465180460
Technical specifications
Profile
8MX
Primitive length
1064
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50231 GTX 1064 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1064
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
133
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.03
excl. VAT
/
Each
£
115.24
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 3360 14M 115 1972564
OPTIBELT HTD TIMING BELT 665 5M 1577ZA
GATES SYNCH BELT GT3 270 3MGT 9
MECALINE 710.5M440 894810
GATES 9275-09045 PC2 8MGT 960 12
OPTIBELT 315 3M 15 1973791
OPTIBELT 376 8M 85 HIPO 1081802
OPTIBELT 144 3M 15 1552927
OPTIBELT 440 8M 20 HIPO 1081829
OPTIBELT 440 8M 85 HIPO 1081838
GATES 9327-50373 GTX 1520 8MX 30
GATES 9327-50113 GTX 656 8MX 40
OPTIBELT 1584 8M 20 1980452
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 125
GATES GT4 1584 8MGT 30 POWERGRIP GT4