Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 125 9239-08170
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 125 9239-08170
HTD drive belt Gates
References
gates:
PCV 14MGT 2380 125
rubix:
102A1121
manufacturer :
9239-08170
ean:
5414465494505
Technical specifications
Profile
14MGT
Primitive length
2380
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 125 9239-08170
Technical specifications
Attributes
Logistic Weight
2,322
g
Profile
14MGT
Primitive length
2380
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
170
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,858.96
excl. VAT
/
Each
£
3,430.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 680 8M 85 1861373
OPTIBELT 1800 8MHP 30 1804674
GATES 9327-50343 GTX 1424 8MX 40
GATES GT4 480 8MGT 50 POWERGRIP GT4
OPTIBELT 1696 8MHP 50 1861973
GATES HTD BELT 8M PITCH HTD 560 8M 85
OPTIBELT 390 3M 9 1820342
GATES SYNCH BELT GT3 135 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180
OPTIBELT 440 8M 50 HIPO 1081835
OPTIBELT 1096 8M 50 1994582
OPTIBELT 2100 14MHP 55 1986521
GATES D1800-8MGT2-50 D/S TIMING BELT
OPTIBELT HTD TIMING BELT 800 8M 5077ZA
GATES HTD BELT 3M PITCH HTD 477 3M 6