Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180
HTD drive belt Gates
References
gates:
PCV 8MGT 1440 62
rubix:
103A6798
manufacturer :
9239-03180
ean:
5414465492181
Technical specifications
Profile
8MGT
Primitive length
1440
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180
Technical specifications
Attributes
Logistic Weight
0,41
g
Profile
8MGT
Primitive length
1440
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.69
excl. VAT
/
Each
£
593.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 640 8MGT 2800 POWERGRIP GT4
GATES SYNCH BELT GT3 900 5MGT 9
MECALINE 3048.8M440 894916
GATES GT4 3360 14MGT 1400 POWERGRIP GT4
GATES POLYCHAIN2 BELT 8M PC2 8MGT 800 36
GATES HTDBELT3MPITCH HTD 627 3M 6
OPTIBELT 204 3M 1577ZA HTD TIMING BELT 204-15MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 62 9239-03300
GATES 9327-51035 GTX 2590 14MX 115
GATES SYNCH BELT GT3 750 3MGT 15
OPTIBELT 1080 8M 20 HIPO 1082159
GATES 9327-51055 GTX 3500 14MX 20
OPTIBELT 2800 8MHP 30 1835328
OPTIBELT 3600 D8M 20 1997795
OPTIBELT HTD TIMING BELT 295 5M 977ZA