Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 37 9239-05185
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 37 9239-05185
HTD drive belt Gates
References
gates:
PCV 14MGT 2590 37
rubix:
103A8025
manufacturer :
9239-05185
ean:
5414465493324
Technical specifications
Profile
14mgt
Primitive length
2590
mm
Belt width
37
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 37 9239-05185
Technical specifications
Attributes
Logistic Weight
0,747
g
Profile
14mgt
Primitive length
2590
mm
Belt width
37
mm
Pitch
14
mm
Material
pu
Number of teeth
185
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
908.82
excl. VAT
/
Each
£
1,090.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 1432 8M 30
OPTIBELT 535 5MHP 15 1977158
GATES HTD BELT 5M PITCH HTD 1035 5M 25
GATES SYNCH BELT GT3 216 3MGT 6
GATES SYNCH BELT GT3 750 3MGT 9
OPTIBELT HTD TIMING BELT 385 5M 977ZA
OPTIBELT 1000 5MHP 25 1540334
GATES HTD 2800 14M 85 BELT PITCH
OPTIBELT 210 3M 9 1531857
OPTIBELT 1425 5M 9 1908930
OPTIBELT 352 8M 20 1643793
OPTIBELT 3048 8MHP 30 1849475
GATES 9327-50423 GTX 1760 8MX 65
OPTIBELT 1064 8MHP 50 1743808
GATES HTD BELT 8M PITCH HTD 424 8M 20