Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2730-125 9239-08195
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2730-125 9239-08195
HTD drive belt Gates
References
gates:
PCV 14MGT 2730 125
rubix:
245A0165
manufacturer :
9239-08195
ean:
5414465494604
Technical specifications
Profile
14MGT
Primitive length
2730
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT-2730-125 9239-08195
Technical specifications
Attributes
Logistic Weight
2,657
g
Profile
14MGT
Primitive length
2730
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
195
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,296.08
excl. VAT
/
Each
£
3,955.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 447 3M 9
GATES D3048-8MGT2-50 D/S TIMING BELT
OPTIBELT 615 3M 15 1534115
OPTIBELT HTD TIMING BELT 252 3M 1577ZA
GATES DOUBLE SIDED BELT TP GT2 4578 14MGT 115
GATES GT4 1512 8MGT 50 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 776 8M 50
GATES SYNCH BELT GT3 475 5MGT 15
GATES HTD BELT 8M PITCH HTD 1696 8M 30
GATES 9327-50182 GTX 920 8MX 20
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 125 9239-08071
OPTIBELT 4004 14M 8577TD HTD TIMING BELT 4004-14M-85MM
GATES 9327-50108 GTX 640 8MX 85
GATES HTD BELT 8M PITCH HTD 424 8M 30
OPTIBELT 1424 8MHP 50 1905660