Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 125 9239-08275
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 125 9239-08275
HTD drive belt Gates
References
gates:
PCV 14MGT 3850 125
rubix:
102A1125
manufacturer :
9239-08275
ean:
5414465494697
Technical specifications
Profile
14MGT
Primitive length
3850
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 125 9239-08275
Technical specifications
Attributes
Logistic Weight
3,773
g
Profile
14MGT
Primitive length
3850
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
275
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,395.40
excl. VAT
/
Each
£
5,274.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2200 8M 85 1034468
GATES HTDBELT3MPITCH HTD 720 3M 9
GATES HTD BELT 8M PITCH HTD 720 8M 50
OPTIBELT 816 3M 15 1695409
OPTIBELT 784 8MHP 85 1872835
OPTIBELT HTD TIMING BELT 4326 14M 4077ZA
GATES 9232-50162 TP GT2 3500 14MGT 85
GATES 9327-50263 GTX 1160 8MX 30
OPTIBELT HTD TIMING BELT 640 8M 3077ZA
GATES GT4 2310 14MGT 170 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 565 5M 9
GATES HTD BELT 8M PITCH HTD 1696 8M 50
GATES 14M HTDSLEEVE HTD 2590 14M 1300
GATES SYNCH BELT GT3 540 5MGT 15
OPTIBELT 1000 8M 85 HIPO 1082131