GATES 14M HTDSLEEVE HTD 2590 14M 1300


PowerGrip HTD Synchronous Belt

References
gates:2590-14M
rubix:106A2144
ean:5412571324631
brand logo
brand logo
Technical specifications
Profile14
Primitive length2590 mm
Belt width330.2 mm
See all Specifications

Product details : GATES 14M HTDSLEEVE HTD 2590 14M 1300


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Technical specifications


Attributes
Profile14
Primitive length2590 mm
Belt width330.2 mm
Pitch14 mm
MaterialCR
Number of teeth185
Show UNSPSC/ECL@SS
£ 3,511.02 excl. VAT
/ Each
£ 4,213.22 incl. VAT
  • Usually arrives within 14 working days