HTD drive belt Gates
Profile | GT |
---|---|
Primitive length | 285 mm |
Belt width | 9 mm |
Profile | GT |
---|---|
Primitive length | 285 mm |
Belt width | 9 mm |
Pitch | 5 mm |
Material | Fiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing) |
Number of teeth | 57 |
Height | 3.8 mm |
Usually arrives within 14 working days