Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 8M HTDSLEEVE HTD 1904 8M 1800
GATES 8M HTDSLEEVE HTD 1904 8M 1800
PowerGrip HTD Synchronous Belt
References
gates:
1904-8M
rubix:
106A2133
ean:
5412571320909
Technical specifications
Profile
8M
Primitive length
1904
mm
Belt width
457.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 8M HTDSLEEVE HTD 1904 8M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
8M
Primitive length
1904
mm
Belt width
457.2
mm
Pitch
8
mm
Material
CR
Number of teeth
238
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
733.34
excl. VAT
/
Each
£
880.01
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES 9293-54996 HTD 2200 8M 50
GATES HTD 3400 20M 115 BELT PITCH
OPTIBELT 225 5MHP 9 1920997
OPTIBELT 225 3MHP 6 1647343
GATES HTDBELT 3M PITCH HTD 129 3M 9
GATES SYNCH BELT GT3 1692 3MGT 9
MECALINE 624.8M440 894862
OPTIBELT 265 5MHP 15 1962379
GATES PPT GT4 1040 8MGT 1800 POWERGRIP GT4
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP670 5M 25
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2400 12
GATES LLHTD5M15(30M)GLASS LL HTD 5M 15 (30M) GLASS
GATES HTDBELT 3M PITCH HTD 168 3M 6
GATES 9270-01130 MPCC 8M 288 21 SPL
GATES HTD BELT 3M PITCH HTD 126 3M 6