Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Hp cleaner parts
KARCHER 47300120 WATER FILTER
KARCHER 47300120 WATER FILTER
Hp cleaner parts Kärcher
References
kärcher:
47300120
rubix:
219A6466
ean:
4002667073256
Technical specifications
Type
Suction Filter
Product details
Technical specifications
Product details : KARCHER 47300120 WATER FILTER
Technical specifications
Attributes
Type
Suction Filter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.64
excl. VAT
/
Each
£
186.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 40370130 HOOK
NILFISK 302000927 WORKSHOP SET 036MM 6 PIECES
NILFISK 302002796 4M 38MM HOSE
NILFISK 40458 ROUND BRUSH NOZZLE 50MM
NILFISK BLADE KIT 9097354000
NILFISK REDUCER D50/40 INOX Z7-22223
KARCHER 43636910 O RING SEAL KIT
KARCHER 2.889-148.0 ELBOW PACKAGED ANTISTATIC
3M 2NDBK15 ECONOMY STRIPPING FLOOR PAD BLK 380MM PK5
NILFISK HOSE VACUUM CLEANER ANT.POL BLACK D40 MT5+SLEEVES
KARCHER 63946650 6.394-665-0 DOUBLE LANCE 960MM
KARCHER 2.889-134.0 SUCTION HOSE
KARCHER 66315490 6.631-549.0 SWITCH
3M 2NDRD15 ECONOMY CLEANING FLOOR PAD RED 380MM PK5
KARCHER 64902450 VACUUM MOTOR