Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Accessories high-pressure washers
NILFISK 46691 CURVED STAINLESS STEEL HAND TUBE 36MM
NILFISK 46691 CURVED STAINLESS STEEL HAND TUBE 36MM
Accessories high-pressure washers Viper
References
viper:
46691
rubix:
80373447
ean:
4005337466914
Product details
Technical specifications
Product details : NILFISK 46691 CURVED STAINLESS STEEL HAND TUBE 36MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.24
excl. VAT
/
Each
£
38.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 4.111.031.0 EASYLOCK ADAPTOR
NILFISK 107402654 TELESCOPIC TUBE D36 575-930MM CR-ST
KARCHER 4.111-034.0 4111.034.0 ADAPTOR 6
NILFISK FOAM INJECTOR 6401244
NILFISK PRESSURE WASHER GUN MP106403122
KARCHER KARCHER-21110160 FR CLASSIC SURFACE CLEANER
NILFISK EXTENSIONTUBESKIT 107402474
KARCHER 61100350 HIGH PRESSURE HOSE 10M DN6 AVS TRIGGER GUN CONNECTOR
KARCHER 47754700 SERVOPRESS CONTROLLER FOR HD10/25
KARCHER 26378200 2.637-820.0 PRACTICAL KIT WITH PNEUMATIC TYRES
KARCHER COUPLING 2.645-191.0 UNIVERSAL HOSE 26451910
KARCHER 4.111-030.0 SPARE ADAPTOR
NILFISK DIAGONAL TUBE NOZZLE 5067
KARCHER 41120270 ROTATING SPRAY LANCE 250MM
KARCHER 6.903-276.0 WASH BRUSH