Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Plug connector
NORGREN 10K511028 PFIT 10MM-G1/4 ELBOW BANJO REG
NORGREN 10K511028 PFIT 10MM-G1/4 ELBOW BANJO REG
Plug connector Norgren
References
norgren:
10K511028
rubix:
116A5952
Technical specifications
Material
Glass Reinforced Polyamide
Product details
Technical specifications
Product details : NORGREN 10K511028 PFIT 10MM-G1/4 ELBOW BANJO REG
Elbow swivel connection Drv 10-G1/4 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
31.49
excl. VAT
/
Each
Ā£
37.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 570954 PLUG
SMC GAXT100-MC26-030 CIRCULAR CONNECTOR CABLE 3 M
NORGREN 10K511248 PFIT 12MM-G1/2 ELBOW BANJO REG
AVENTICS 8946202822
FESTO 7565 MULTI-SOCKET KDVF-32-B
NORGREN 102GD0418 PRESSURE SENSOR VALVES
FESTO 197262 SOLDERING BASE PCBC-A-100
FESTO 575303 PLUG NECC-L2G4-C1-M
FESTO 153819 PUSH-IN SLEEVE QSH-1/4-U
NORGREN C02470605 PFITC 6MM-M5 90 SWIV ELBOW
NORGREN C00820600 PFITC 6MM EQUAL Y CONNECTOR
FESTO 533780 PLUG FBS-SUB-9-WS-PB-K
NORGREN C00GP0600 PFITC 6MM PANEL FLOW CONTROL
SICK 2096234 CABLE 4 PIN FEMALE STRAIGHT X 2M
FESTO 7564 MULTI-SOCKET KDVF-16-B