References
Festo:KDVF-32-B
Rubix:121A5546
Manufacturer :7565
EAN:4052568065249

Technical specifications
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
|---|
Documents
Product details : FESTO 7565 MULTI-SOCKET KDVF-32-B
Multi-socket KDVF-32-B For multiple tube connector for plastic tubing ND 2, 3 and 4 mm. Nominal size=4 mm, Operating pressure=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 102,1 g |
|---|---|
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
Show UNSPSC/ECL@SS
£ 51.93 excl. VAT
/ Each
£ 62.32 incl. VAT
- Delivery usually within ( 2 ) days