Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Plug connector
NORGREN C00820400 PFITC 4MM EQUAL Y CONNECTOR
NORGREN C00820400 PFITC 4MM EQUAL Y CONNECTOR
Plug connector Norgren
References
norgren:
C00820400
rubix:
80182513
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C00820400 PFITC 4MM EQUAL Y CONNECTOR
T-Connection 4 - 4 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ESAB 160360880 OKC CONNECTOR MALE 25MM3
BURKERT 142694 PLUG CONNECTION 32MM FORM A, WITH INPUT
NORGREN 102GD0418 PRESSURE SENSOR VALVES
AVENTICS R419500461
SCHNEIDER CONNECTOR MALE M12 P XZCC12FCP40B
FESTO 575305 PLUG
FESTO 192768 PLUG SD-SUB-D-ST15
AVENTICS 1824484029
AVENTICS 8946202832
FESTO 558815 PUSH-IN SLEEVE NPQM-D-S12-E-P10
FESTO 7562 MULTI-SOCKET KDVF-5
FESTO 7563 MULTI-SOCKET KDVF-8
AVENTICS R412005414
HAGER LTD P64AX/R 6A 4 PIN CORD GRIP PLUG RED PACK OF 10
AVENTICS R402003772